RACK GUARD SS LOW PROFILE 48 L 16 H
RACK GUARD SS LOW PROFILE 48 L 16 H
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.
Technical Specs
Guard Rail Component Machine Guard
Guard Rail Mounting Style Floor Mounted
Colour Silver
Number of Ribs 0
Diameter 4-1/2"
Net Weight 40 lbs.
Material 304 Stainless Steel
Finish Stainless Steel
Overall Height 16-15/16"
Overall Length 4 ft.
Mounting Plate Dimensions 8" x 8"
Includes Safety Black and Yellow Tape
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.71
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.91
/ PACKAGE