!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RACK BAR DOUBLE SIDED HORIZONTAL

RACK BAR DOUBLE SIDED HORIZONTAL

VESTIL

RACK BAR DOUBLE SIDED HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACK BAR DOUBLE SIDED HORIZONTAL

RACK BAR DOUBLE SIDED HORIZONTAL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $940.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDSHZ4
  • Mfr. Model # DSHZ4
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Product Details

Double sided horizontal bar rack is ideal for use in maintenance departments, tool rooms, machine shops, and storage areas. Arm levels of varying lengths can store material up to ten feet long. Two units next to each other will allow for the storage of longer material.

Technical Specs

  • Item Cantilever Rack
  • Overall Height 84 in
  • Load Capacity per Level 144 lb
  • Arm Gauge 14 ga
  • Arm Lip Height 3/8 in
  • Arm Style Straight
  • Number of Usable Sides 2
  • Rack Depth 29 1/8 in
  • Center Brace Length 20 in
  • Column Gauge 14 ga
  • Finish Powder Coated
  • Includes Mounting Hardware Yes
  • Maximum Column Load Capacity 2,600 lb with Levels Evenly Spaced at 6 in
  • Overall Depth 30 1/4 in
  • Overall Width 30 in
  • Whole Unit Load Capacity 2,600 lb
  • Arm Length 9 1/4 in
  • Arm Lip Type No Lip
  • Number of Arms 18
  • Rack Configuration Standalone
  • Base Length 30 in
  • Colour Blue
  • Duty Rating Light-Duty
  • Includes Hardware
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list