!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QV LITTER VACUUM 9HP SELF-PROPELLED

QV LITTER VACUUM 9HP SELF-PROPELLED

BILLY GOAT

QV LITTER VACUUM 9HP SELF-PROPELLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QV LITTER VACUUM 9HP SELF-PROPELLED

QV LITTER VACUUM 9HP SELF-PROPELLED

BILLY GOAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,220.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BGTQV900HSP
  • Mfr. Model # QV900HSP
  • UNSPSC # 25111532
  • CATALOGUE PAGE # 545
  • Shipping Weight 277.0 lbs

Technical Specs

  • Item Vacuum
  • Engine Brand Honda
  • Cleaning Path 33 in
  • Fuel Type Gas
  • Width 33"
  • Height 51"
  • Impeller Type Armour Plated 6 Blade
  • Wheel Type (2) Pneumatic
  • Weight 248 lb.
  • Drive Type Self-Propelled
  • Bag Volume 36 gal.
  • Engine Size 9 HP
  • Fuel Tank Capacity 6.3 qt
  • Length 63"
  • Starter Type Pull
  • Noise Level 77dBA
  • Wheel Size 13 x 5
  • Includes Turf Bag, Dust Sock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list