!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLOW BOLT, SQUARE, STEEL, GRADE 5, ZINC PLATED, 7/16"-14 THREAD, 1¼ IN FASTENER L, 10 PK

PLOW BOLT, SQUARE, STEEL, GRADE 5, ZINC PLATED, 7/16"-14 THREAD, 1¼ IN FASTENER L, 10 PK

APPROVED VENDOR

PLOW BOLT, SQUARE, STEEL, GRADE 5, ZINC PLATED, 7/16"-14 THREAD, 1¼ IN FASTENER L, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLOW BOLT, SQUARE, STEEL, GRADE 5, ZINC PLATED, 7/16"-14 THREAD, 1¼ IN FASTENER L, 10 PK

PLOW BOLT, SQUARE, STEEL, GRADE 5, ZINC PLATED, 7/16"-14 THREAD, 1¼ IN FASTENER L, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.00 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41TU16
  • Mfr. Model # U01037.043.0125
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Product Details

This plow bolt is made of Grade 5 steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for SAE J429 material quality and ASME B18.9 dimensional standards.

Technical Specs

  • Item Plow Bolt
  • Material Grade/Class Grade 5
  • Thread Size 7/16"-14
  • Thread Direction Right Hand
  • Embedded Length 1 1/4 in
  • Minimum Thread Length 1 1/4 in
  • Head Height 23/64 in
  • Neck Width 7/16 in
  • Tensile Strength 120,000 psi
  • Material Quality Standards SAE J429
  • Overall Length 1 1/4 in
  • Thread Pitch 7/16"-14
  • Head Style Countersunk
  • Screw Size 7/16 in
  • Material Steel
  • Finish Zinc Plated
  • Thread Type Coarse
  • Fastener Length 1 1/4 in
  • Thread Style Fully Threaded
  • Head Width 7/16 in
  • Neck Type Square
  • Embedded Head and Neck Height 23/64 in
  • Dimensional Standards ASME B18.9
  • System of Measurement Inch
  • Thread Fit 2A
  • Type #3 Flat
  • Maximum Head Angle 82 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list