!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DISTRIBUTION BLOCK, 3 POLES, 4 AWG TO 500 KCMIL LINE SIDE WIRE SIZE RANGE

POWER DISTRIBUTION BLOCK, 3 POLES, 4 AWG TO 500 KCMIL LINE SIDE WIRE SIZE RANGE

SQUARE D

POWER DISTRIBUTION BLOCK, 3 POLES, 4 AWG TO 500 KCMIL LINE SIDE WIRE SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK, 3 POLES, 4 AWG TO 500 KCMIL LINE SIDE WIRE SIZE RANGE

POWER DISTRIBUTION BLOCK, 3 POLES, 4 AWG TO 500 KCMIL LINE SIDE WIRE SIZE RANGE

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $759.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080LBC365208
  • Mfr. Model # 9080LBC365208
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.42 lbs

Product Details

This power distribution block has three poles, and an operating temperature range of -40 Degrees F to 302 Degrees F. It measures 8.54 inch W x 5.5 inch L x 3.13 inch depth. This power distribution block meets the standards for CE, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2.

Technical Specs

  • ItemPower Distribution Block
  • Line Connections/Pole2
  • For Line Copper Wire Size - Maximum500 kcmil
  • For Load Copper Wire Size - Minimum14 AWG
  • Maximum Current - Copper Conductor760 A
  • Number of Poles3
  • Overall Length5.5 in
  • Housing MaterialPhenolic
  • Load Side Connection TypeLug
  • Power Distribution Block DesignOpen
  • Minimum Operating Temperature-40 Degrees F
  • Primary Wire Range4 AWG to 500 kcmil
  • Secondary Wire Range14 to 2/0 AWG
  • For Conductor Material Copper
  • For Line Copper Wire Size - Minimum 4 AWG
  • Load Connections/Pole 8
  • For Load Copper Wire Size - Maximum 2/0 AWG
  • Maximum Voltage 600V AC/DC
  • Overall Depth 3.13 in
  • Overall Width 8.54 in
  • Line Side Connection Type Lug
  • Maximum Operating Temperature 302 Degrees F
  • Terminal Material Copper
  • Number of Circuits 3
  • RoHS Compliant Yes
  • Standards CE Marked, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list