!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DISTRIBUTION BLOCK, 3 POLES, 6 AWG TO 350 KCMIL LINE SIDE WIRE SIZE RANGE

POWER DISTRIBUTION BLOCK, 3 POLES, 6 AWG TO 350 KCMIL LINE SIDE WIRE SIZE RANGE

BUSSMANN

POWER DISTRIBUTION BLOCK, 3 POLES, 6 AWG TO 350 KCMIL LINE SIDE WIRE SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK, 3 POLES, 6 AWG TO 350 KCMIL LINE SIDE WIRE SIZE RANGE

POWER DISTRIBUTION BLOCK, 3 POLES, 6 AWG TO 350 KCMIL LINE SIDE WIRE SIZE RANGE

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XK16
  • Mfr. Model # 16303-3
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This power distribution block has three poles, and an operating temperature range of -4 Degrees F to 248 Degrees F. It measures 5 inch W x 3.98 inch L x 3.22 inch depth. This power distribution block meets the standards for CSA 6228-01, UL 1059.

Technical Specs

  • ItemPower Distribution Block
  • Line Connections/Pole1
  • For Line Copper Wire Size - Maximum350 kcmil
  • For Load Copper Wire Size - Minimum6 AWG
  • Maximum Current - Copper Conductor310 A
  • Number of Poles3
  • Overall Length3.98 in
  • UL 94 Flammability RatingV-0
  • Housing MaterialThermoplastic
  • Load Side Connection TypeLug
  • Power Distribution Block DesignOpen
  • For Line Aluminum Wire Size - Maximum250 kcmil
  • For Load Aluminum Wire Size - Maximum250 kcmil
  • Maximum Current - Aluminum Conductor310 A
  • Number of Circuits3
  • RoHS CompliantYes
  • StandardsCSA Class 6228-01, UL 1059
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 6 AWG
  • Load Connections/Pole 1
  • For Load Copper Wire Size - Maximum 350 kcmil
  • Maximum Voltage 600V AC/DC
  • Overall Depth 3.22 in
  • Overall Width 5 in
  • Housing Colour Black
  • Line Side Connection Type Lug
  • Maximum Operating Temperature 248 Degrees F
  • Terminal Material Aluminum
  • For Line Aluminum Wire Size - Minimum 6 AWG
  • For Load Aluminum Wire Size - Minimum 6 AWG
  • Minimum Operating Temperature -4 Degrees F
  • Primary Wire Range 6 AWG to 350 kcmil
  • Secondary Wire Range 6 AWG to 350 MCM
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list