!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DISTRIBUTION BLOCK, 2 POLES, SURFACE MOUNT, 600V AC

POWER DISTRIBUTION BLOCK, 2 POLES, SURFACE MOUNT, 600V AC

SQUARE D

POWER DISTRIBUTION BLOCK, 2 POLES, SURFACE MOUNT, 600V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK, 2 POLES, SURFACE MOUNT, 600V AC

POWER DISTRIBUTION BLOCK, 2 POLES, SURFACE MOUNT, 600V AC

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080LBA262101
  • Mfr. Model # 9080LBA262101
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This power distribution block has two poles, and an operating temperature range of -40 Degrees F to 302 Degrees F. It measures 1.94 inch W x 2.88 inch L x 1.78 inch depth. This power distribution block meets the standards for CE, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2.

Technical Specs

  • ItemPower Distribution Block
  • Line Connections/Pole1
  • For Line Copper Wire Size - Maximum2/0 AWG
  • For Load Copper Wire Size - Minimum14 AWG
  • Maximum Current - Copper Conductor175 A
  • Mounting TypeSurface Mount
  • Overall Depth1.78 in
  • Overall Width1.94 in
  • Line Side Connection TypeLug
  • Maximum Operating Temperature302 Degrees F
  • Terminal MaterialAluminum
  • For Line Aluminum Wire Size - Minimum14 AWG
  • For Load Aluminum Wire Size - Minimum14 AWG
  • Minimum Operating Temperature-40 Degrees F
  • Primary Wire Range14 to 2/0 AWG
  • Secondary Wire Range14 to 2/0 AWG
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 14 AWG
  • Load Connections/Pole 1
  • For Load Copper Wire Size - Maximum 2/0 AWG
  • Maximum Voltage 600V AC/DC
  • Number of Poles 2
  • Overall Length 2.88 in
  • Housing Material Phenolic
  • Load Side Connection Type Lug
  • Power Distribution Block Design Open
  • For Line Aluminum Wire Size - Maximum 2/0 AWG
  • For Load Aluminum Wire Size - Maximum 2/0 AWG
  • Maximum Current - Aluminum Conductor 135 A
  • Number of Circuits 2
  • RoHS Compliant Yes
  • Standards CE Marked, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list