!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP HEAD, 2 HP, 2X 1 1/2 IN.

PUMP HEAD, 2 HP, 2X 1 1/2 IN.

DAYTON

PUMP HEAD, 2 HP, 2X 1 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP HEAD, 2 HP, 2X 1 1/2 IN.

PUMP HEAD, 2 HP, 2X 1 1/2 IN.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $708.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4JMY6
  • Mfr. Model # 4JMY6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Centrifugal Pump Head
  • HP Required 2
  • Wetted Materials Carbon, Ceramic, 304 SS, Viton
  • Housing Material 304 SS
  • GPM of Water @ 10 Ft. of Head 114
  • GPM of Water @ 30 Ft. of Head 92
  • GPM of Water @ 50 Ft. of Head 55
  • Max. GPM @ Head (Ft.) 130 @ 5
  • Impeller Type Closed
  • Manufacturers Warranty Length 1 Year
  • Includes Mounting Adapter, Hardware, Seal, O-ring
  • Height 7-5/8"
  • Inlet Pressure 121 PSI
  • Max. Case Pressure 150 PSI
  • Outlet 1-1/2"
  • Type Chemical Transfer, Straight
  • Use with Frame Number 56J
  • Impeller Material 304 SS
  • Seal Material Carbon, Ceramic, Viton
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 40 Ft. of Head 85
  • GPM of Water @ 60 Ft. of Head 24
  • Max. Specific Gravity 1.0
  • Port Rotation 90 Degrees Increments
  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • Best Efficiency GPM @ Head 55 @ 50 ft.
  • Inlet 2"
  • Length 2-7/8"
  • Max. Dia. Solids 1/8
  • Width 8-5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list