!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FUEL TRANSF 1/4HP 12VDC 3/4IN

PUMP FUEL TRANSF 1/4HP 12VDC 3/4IN

DAYTON

PUMP FUEL TRANSF 1/4HP 12VDC 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FUEL TRANSF 1/4HP 12VDC 3/4IN

PUMP FUEL TRANSF 1/4HP 12VDC 3/4IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF40M293
  • Mfr. Model # 40M293
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1646
  • Shipping Weight 14.5 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/4
  • GPM 12
  • Hose Length 13 ft.
  • Power Cord Length 6-1/2 ft.
  • Outlet Size 3/4"
  • Amps AC 12
  • Bypass Valve Internal
  • Nozzle Material Aluminium
  • Nozzle Type Manual
  • Duty Cycle 31 min. On, 30 min. Off
  • Overall Height 6-3/8"
  • Seal Material Nitrile
  • Compatible Fluids Diesel, Kerosene
  • Includes Hose, Strainer, Battery Cable with Fuse and Clamps, Aluminium Nozzle, Hose Barbs and Hose Clamps
  • Pressure Range 10 PSI
  • Pump Design Rotary Vane
  • Voltage 12 VDC
  • Hose Dia. 3/4"
  • Metered No
  • Inlet Size 3/4"
  • Max. Viscosity 43.5 SSU
  • RPM 2600
  • Housing Material Aluminium
  • Bearing Type Ball
  • Self-Priming Yes
  • Overall Length 8-11/32"
  • Overall Width 4-2/5"
  • Features Self Priming Vane Pump Design , Lightweight Strong Non Corrosive Aluminium Die Cast Construction, Internal Bypass Valve, External Strainer
  • Manufacturers Warranty Length 1 yr.
  • For Use With Base Mounted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list