!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL PUMP

FUEL PUMP

FILL-RITE

FUEL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL PUMP

FUEL PUMP

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR1614
  • Mfr. Model # FR1614
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/5
  • GPM 10
  • Hose Length 8 ft.
  • Metered No
  • Inlet Size 3/4" MNPT
  • Max. Viscosity 50 SSU
  • RPM 1725 and 1425
  • Housing Material Cast Iron
  • Bearing Type Ball
  • Self-Priming Yes
  • Overall Length 7-1/8"
  • Overall Width 5-1/8"
  • Seal Type Mechanical
  • Transfer Pump Application Construction, Emergency Response, Farming, Generators, Marine, Refueling Fleet Vehicles
  • Manufacturers Warranty Length 1 Year
  • Pressure Range 0 PSI - 12 PSI
  • Pump Design Rotary Vane
  • Voltage 12 VDC
  • Hose Dia. 3/4"
  • Suction Tube Length Yes
  • Power Cord Length 6-1/2 ft.
  • Outlet Size 1" FNPT
  • Amps AC 20
  • Bypass Valve Internal
  • Nozzle Material Polypropylene
  • Nozzle Type Manual
  • Duty Cycle 30 min.
  • Overall Height 3-3/4"
  • Seal Material Buna-N
  • Features Portable,
  • Compatible Fluids Diesel, Antifreeze
  • Includes 3/4" Plastic Nozzle, 8 ft. PVC Suction and Discharge Hoses, Inlet Strainer, 6 ft. 12 Gauge 2 Wire Battery Cable with Clips and 30A Fuse, (2) Hose Barbs, and (4) Hose Clamps

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list