!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FUEL 115V GPM W/METER

PUMP FUEL 115V GPM W/METER

FILL-RITE

PUMP FUEL 115V GPM W/METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FUEL 115V GPM W/METER

PUMP FUEL 115V GPM W/METER

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,330.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR701V
  • Mfr. Model # FR701V
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 1646
  • Shipping Weight 55.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Item 115 V High Flow Fuel Transfer Pump
  • HP 1/3
  • GPM 15
  • Hose Length 12 ft.
  • Inlet Size 1-1/4"
  • Max. Viscosity 50 SSU
  • RPM 1725
  • Housing Material Cast Iron
  • Bearing Type Sealed
  • Pump Mount Size 2"
  • Duty Cycle 30 min.
  • Overall Height 16"
  • Seal Material Ceramic/Carbon
  • Features Iron Rotor with Carbon Rotary Vanes
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Manufacturers Warranty Length 2 yr.
  • For Use With Above Ground and Underground Tanks
  • Pump Design Rotary Vane
  • Voltage 115 VAC
  • Hose Dia. 3/4"
  • Metered 3 - Wheel, Resettable
  • Outlet Size 3/4"
  • Amps AC 5.5
  • Bypass Valve Internal
  • Nozzle Material Aluminium
  • Nozzle Type Manual
  • Self-Priming Yes
  • Overall Length 15"
  • Overall Width 12"
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Construction, Farming
  • Standards UL/CUL
  • Includes 3/4" x 12' Hose, 3/4" Manual Nozzle, Mechanical Meter
  • Pressure Range 0 PSI - 23 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list