!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FUEL AUTO 115V W/METER

PUMP FUEL AUTO 115V W/METER

FILL-RITE

PUMP FUEL AUTO 115V W/METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FUEL AUTO 115V W/METER

PUMP FUEL AUTO 115V W/METER

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,383.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR701VL
  • Mfr. Model # FR701VL
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/3
  • GPM 18
  • Hose Length 12 ft.
  • Inlet Size 1-1/4"
  • Max. Viscosity 50 SSU
  • RPM 1725
  • Housing Material Cast Iron
  • Bearing Type Sealed Ball
  • Pump Mount Size 2"
  • Duty Cycle 30 min.
  • Overall Height 16-1/4"
  • Seal Material Carbon
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length 2 yr.
  • For Use With Diesel, Gasoline, Bio-Diesel up to B20 E15. Kerosene
  • Pump Design Rotary Vane
  • Voltage 115 VAC
  • Hose Dia. 3/4"
  • Metered Yes
  • Outlet Size 3/4" NPT
  • Amps AC 5.5
  • Bypass Valve Yes
  • Nozzle Material Aluminum
  • Nozzle Type Manual
  • Self-Priming Yes
  • Overall Length 15"
  • Overall Width 15
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Construction, Farming
  • Standards UL Listed
  • Includes Removable Strainer, Liter Meter, Manual Nozzle, Hose
  • Pressure Range 0 PSI - 16 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list