!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,3 HP

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,3 HP

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,084.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N436
  • Mfr. Model # GT30
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1639
  • Shipping Weight 102.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage240V AC
  • Flow Rate @ 10 psi110 gpm
  • Maximum Feet of Head129 ft
  • Compatible Intake Pipe Size1 1/2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi92 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head102 ft of head
  • Compatible with Media TypeClear Water Only
  • Duty CycleContinuous
  • Feet of Head (Minimum)5 ft
  • Minimum Flow Rate50 gpm
  • Flow Rate @ 50 psi46 gpm
  • Frequency60 Hz
  • IncludesBuna N and Carbon/Ceramic Parts
  • Maximum Media Temperature140 Degrees F
  • Overall Height9.25 in
  • Overall Width8.25 in
  • Maximum RPM3,500 RPM
  • SeriesGT
  • Solid Diameter (Maximum)0.06 in
  • StandardsFDA Compliant
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
  • Phase 1
  • Horsepower 3 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 20 psi 105 gpm
  • Shut Off Pressure (Maximum) 56 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure ODP
  • Flow Rate @ 40 psi 73 gpm
  • Best Efficiency Flow 70 gpm
  • Case Pressure (Maximum) 125 psi
  • Discharge Type NPT
  • Features Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • Maximum Flow Rate 105 gpm
  • Flow Rate @ 15 psi 109 gpm
  • For Use With Potable Systems No
  • Impeller Material Noryl
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Overall Length 21.34 in
  • Pumping Application Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
  • Seal Material Carbon, Ceramic,Buna
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list