!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Pump,3 HP,1Ph,120/208 to 240VAC

Pump,3 HP,1Ph,120/208 to 240VAC

DAYTON

Pump,3 HP,1Ph,120/208 to 240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Pump,3 HP,1Ph,120/208 to 240VAC

Pump,3 HP,1Ph,120/208 to 240VAC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,898.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UPW2
  • Mfr. Model # 5UPW2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialPlastic
  • Nameplate Voltage120/208-240V AC
  • Flow Rate @ 10 psi92 gpm
  • Maximum Feet of Head141 ft
  • Compatible Intake Pipe Size2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi66 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head90 ft of head
  • Compatible with Media TypeNon-Flammable Liquids
  • Discharge TypeNPT
  • FeaturesStainless Steel Fasteners and Inserts
  • Flow Rate @ 15 psi86 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialNoryl
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Overall Height13.75 in
  • Overall Width11.25 in
  • Seal MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Specific Gravity (Maximum)1
  • Thermal Overload ProtectionYes
  • Phase Single
  • Horsepower 3 hp
  • Suction Lift (Maximum) 20 ft
  • Flow Rate @ 20 psi 80 gpm
  • Shut Off Pressure (Maximum) 61 psi
  • Compatible Discharge Pipe Size 2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 40 psi 55 gpm
  • Best Efficiency Flow 55 gpm
  • Case Pressure (Maximum) 80 psi
  • Discharge Rotation 90 Degrees Increments
  • Duty Cycle Continuous
  • Maximum Flow Rate 92 gpm
  • Flow Rate @ 50 psi 40 gpm
  • Frequency 60 Hz
  • Includes Manual
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Type Capacitor-Run, Capacitor-Start
  • Overall Length 20.5 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Standards CSA
  • Wetted Material Carbon, Ceramic, Stainless Steel, Thermoplastic, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list