!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,CENTRIFUGAL,3/4HP

PUMP,CENTRIFUGAL,3/4HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,3/4HP

PUMP,CENTRIFUGAL,3/4HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,747.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UB60
  • Mfr. Model # 4UB60
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1638
  • Shipping Weight 37.9 lbs

Technical Specs

  • Item Centrifugal Pump
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 115/230V AC
  • Flow Rate @ 60 ft of Head (Maximum) 36 gpm
  • Maximum Feet of Head 96 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 30 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 100 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Priming Manual
  • Best Efficiency Head 68 ft
  • Compatible with Media Type Water
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) 30 gpm
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Maximum Media Temperature 250 Degrees F
  • Overall Height 8.6 in
  • Overall Width 8.5 in
  • Seal Type Type 6
  • Shut Off Pressure (Maximum) 75 psi
  • Specific Gravity (Maximum) 1
  • Phase Single
  • Horsepower 3/4 hp
  • Flow Rate @ 40 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 80 ft of Head (Maximum) 22 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Compatible Discharge Pipe Size 1 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 10 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 20 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 50 ft of Head (Maximum) 43 gpm
  • Flow Rate @ 120 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Seal Material Carbon, Silicon Carbide, Stainless Steel, Viton
  • Best Efficiency Flow 31 gpm
  • Duty Cycle Continuous
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) 12 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Motor Frame Designation 48
  • Overall Length 16 in
  • Maximum RPM 3,500 RPM
  • Shaft Material 300 Stainless Steel
  • Solid Diameter (Maximum) 0.06 in
  • Wetted Material 316L Stainless Steel, Carbon, Silicon Carbide, Viton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list