!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTED POWER DISTRIBUTION UNIT, FRONT, SURGE PROTECTION, 1BP97, BLACK, METAL

SURGE PROTECTED POWER DISTRIBUTION UNIT, FRONT, SURGE PROTECTION, 1BP97, BLACK, METAL

POWER FIRST

SURGE PROTECTED POWER DISTRIBUTION UNIT, FRONT, SURGE PROTECTION, 1BP97, BLACK, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTED POWER DISTRIBUTION UNIT, FRONT, SURGE PROTECTION, 1BP97, BLACK, METAL

SURGE PROTECTED POWER DISTRIBUTION UNIT, FRONT, SURGE PROTECTION, 1BP97, BLACK, METAL

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1BP97
  • Mfr. Model # 1BP97
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.49 lbs

Product Details

Surge protector, clamping voltage 330 V, maximum surge current 13,000 amps, energy 420 joules, mount rack, no. of outlets 8 rear, housing steel, length 19 in, depth 2-3/4 in, width 1-3/4 in, power bar, lighted switch, fits standard 19 in. racks.

Technical Specs

  • Item Surge Protected Power Distribution Unit
  • Colour Black
  • Number of Outlets 8
  • Maximum Input Voltage 125V AC
  • Metered Non-Metered
  • Plug Type NEMA 5-15P
  • Distance Between Rear Outlets 2 1/2 in
  • Housing Material Metal
  • Maximum Current 15 A
  • Overall Height 3 3/4 in
  • Overall Width 1 3/4 in
  • Standards cETLus
  • Built-In Circuit Breaker Yes
  • Cord Length 15 ft
  • Receptacle Type NEMA 5-15R
  • Outlet Surge Protection Yes
  • Mounting Location Horizontal Rack
  • Distance Between Front Outlets 2 1/2 in
  • Features (4) Transformer Spaced Outlets, Rated 450J
  • Includes EMI Filtering, Mounting Hardware
  • Maximum Output Voltage 125V AC
  • Overall Length 19 in
  • Power Indicator Light

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list