!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PDU WITH AUTOMATIC TRANSFER SWITCH, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMH15ATNET

PDU WITH AUTOMATIC TRANSFER SWITCH, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMH15ATNET

EATON TRIPP LITE SERIES

PDU WITH AUTOMATIC TRANSFER SWITCH, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMH15ATNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PDU WITH AUTOMATIC TRANSFER SWITCH, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMH15ATNET

PDU WITH AUTOMATIC TRANSFER SWITCH, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMH15ATNET

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,944.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPPPDUMH15ATNET
  • Mfr. Model # PDUMH15ATNET
  • UNSPSC # 39121017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.63 lbs

Product Details

This pdu with automatic transfer switch has an operating temperature range of 32 Degrees F to 104 Degrees F. It measures 1 3/4 inch W x 14½ inch L x 1 3/4 inch H. This pdu with automatic transfer switch meets the standards for CAN/CSA-C22.2 No. 60950-1, CE, CSA, FCC Part 15 Class A, RETIE, RoHS, UL 60950-1. This pdu with automatic transfer switch features: digital current monitoring display, installed snmpwebcard.

Technical Specs

  • Item PDU with Automatic Transfer Switch
  • Colour Black
  • Number of Outlets 8
  • Maximum Input Voltage 120V AC
  • Metered Non-Metered
  • Mounting Location Horizontal Rack
  • Features Digital Current Monitoring Display, Installed SNMPWEBCARD
  • Includes Mounting Brackets
  • Maximum Current 12 A
  • Maximum Output Voltage 120V AC
  • Overall Height 1 3/4 in
  • Overall Width 1 3/4 in
  • Standards CAN/CSA-C22.2 No. 60950-1, CE, CSA, FCC Part 15 Class A, RETIE, RoHS Compliant, UL 60950-1
  • Built-In Circuit Breaker Yes
  • Cord Length 12 ft
  • Receptacle Type NEMA 5-15R
  • Outlet Surge Protection No
  • Rack Units 1
  • Plug Type NEMA 5-15P
  • Housing Material Metal
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 104 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Overall Length 14 1/2 in
  • Power Indicator Digital Display

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list