!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 10 PSI

PRESSURE GAUGE,0 TO 10 PSI

MIDWEST INSTRUMENT

PRESSURE GAUGE,0 TO 10 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 10 PSI

PRESSURE GAUGE,0 TO 10 PSI

MIDWEST INSTRUMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $632.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GVA2
  • Mfr. Model # 120-SA-00-OO-10P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item Differential Pressure Gauge
  • Process Connection Location Back
  • Process Connection Type NPT
  • Nominal Dial Size 2 1/2 in
  • Maximum Working Static Pressure 6,000 psig
  • Pressure Range 0 to 10 psid
  • Sensor Material Buna-N
  • Lens Material Acrylic
  • IP/NEMA Rating IP65, NEMA 4X
  • Accuracy Grade ASME B40.1 Grade B
  • Adjustable Set Points Yes
  • Bezel Gasket Material Buna-N
  • Bolt Circle Diameter 3.5 in
  • Case Depth 0.75 in
  • Case Shape Round
  • Housing Material 316L Stainless Steel
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Panel-Mount
  • Non-Sparking No
  • Panel-Mountable Yes
  • Removable Bezel No
  • Seal Material Buna-N
  • Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14.25 and 30, EN-61010-1, NACE MR0175, NEMA Std. No. 250, SAE J514, UL Std. No. 50,508 and 1203
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-3-2-3%
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Series 120
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Plastic
  • Rated Total Pressure 6,000 psi
  • Application Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F
  • Blowout Safety Back No
  • Case Construction Glass Reinforced
  • Case Diameter 3 in
  • Dial Colour White
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material Stainless Steel
  • Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
  • Primary Scale Minor Graduations 0.5
  • Repeatability 1%
  • Sensor Type Piston

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list