!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUB & SHOWER TRIM KIT: EZ-FLO, PRESTIGE, SINGLE FUNCTION, CHROME FINISH, PULL UP DIVERTER SPOUT

TUB & SHOWER TRIM KIT: EZ-FLO, PRESTIGE, SINGLE FUNCTION, CHROME FINISH, PULL UP DIVERTER SPOUT

APPROVED VENDOR

TUB & SHOWER TRIM KIT: EZ-FLO, PRESTIGE, SINGLE FUNCTION, CHROME FINISH, PULL UP DIVERTER SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUB & SHOWER TRIM KIT: EZ-FLO, PRESTIGE, SINGLE FUNCTION, CHROME FINISH, PULL UP DIVERTER SPOUT

TUB & SHOWER TRIM KIT: EZ-FLO, PRESTIGE, SINGLE FUNCTION, CHROME FINISH, PULL UP DIVERTER SPOUT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG444K99
  • Mfr. Model # 10066
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Tub and Shower Trim Kit
  • Connection Size 1/2 in
  • Faucet Handle Type Lever
  • Fixed Showerhead Flow Rate 2.5 gpm
  • Includes Inlet Adapters
  • Includes Check Stop Yes
  • Includes Handle Yes
  • Includes Trim Plate Yes
  • Includes Valve Yes
  • Manufacturers Warranty Length Lifetime
  • Plumbing Brand Ez-Flo
  • Shower Connection Type 1/2 in IPS
  • Spout Flow Rate 7 gpm
  • Standards UPC
  • Trim Plate Depth 6 3/4 in
  • Trim Plate Shape Circle
  • Tub Spout Connection Type Slip Fit
  • ADA Compliance Not ADA Compliant
  • Connection Type IPS
  • Features Temperature Limit Stops, Oversized Shower Head with Adjustable Spray Pattern
  • Handle Length 3 1/4 in
  • Includes Cartridge Yes
  • Includes Drain Stopper No
  • Includes Stem No
  • Includes Tub Spout Yes
  • Ligature Resistant No
  • Number of Handles 1
  • Series Prestige
  • Showerhead Function Single
  • Spout Reach 5 3/8 in
  • Trim Finish Chrome
  • Trim Plate Height 6 3/4 in
  • Trim Plate Width 6 3/4 in
  • Tub Spout Type Pull Up Diverter Spout

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list