!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 15 W OUTPUT POWER-RATED, 0.6 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 15 W OUTPUT POWER-RATED, 0.6 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

DC POWER SUPPLY, DIN RAIL, 15 W OUTPUT POWER-RATED, 0.6 A CURRENT OUTPUT, SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 15 W OUTPUT POWER-RATED, 0.6 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 15 W OUTPUT POWER-RATED, 0.6 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4FB82
  • Mfr. Model # 4FB82
  • UNSPSC # 39121002
  • CATALOGUE PAGE # 60
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item DC Power Supply
  • Output Voltage 24 to 28V DC
  • Output Amps 0.6 A
  • Style Switching
  • Height 2.95 in
  • Depth 3.8 in
  • Hz 47 to 63 Hz
  • IP Rating 20
  • Hold Up Time Greater than 25 msec
  • NEMA Rating 1
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Input Voltage 85 to 264V AC
  • Power Rating 15 W
  • Mounting DIN Rail
  • Case Material Plastic Case
  • Width 0.9 in
  • Series SDP
  • Phase - Electrical 1
  • Output Noise Less than 50 mV
  • Status Indicator Green DC OK Signal
  • Features Ultra Slim 15W Footprint, No Tools Required for Mounting, Adjustable Output, Powerboost(TM) Industrial Overload Design, Overvoltagea and Short Circuit Protection, Low Output Noise, Screw Terminal Connections
  • Standards UL, cUL, CE, Class 2 NFPA70

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list