!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER DISTRIBUTION BLOCK

POWER DISTRIBUTION BLOCK

BUSSMANN

POWER DISTRIBUTION BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK

POWER DISTRIBUTION BLOCK

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUS16220-1
  • Mfr. Model # 16220-1
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This miniature distribution block has one pole, and an operating temperature range of -4 Degrees F to 248 Degrees F. It measures 1 inch W x 3 inch L x 2 inch depth. This miniature distribution block meets the standards for CSA 6228-01, UL 1059.

Technical Specs

  • Item Miniature Distribution Block
  • Line Connections/Pole 1
  • For Line Copper Wire Size - Maximum 2/0 AWG
  • For Load Copper Wire Size - Minimum 14 AWG
  • Maximum Current - Copper Conductor 175 A
  • Number of Poles 1
  • Overall Length 3 in
  • UL 94 Flammability Rating V-0
  • Housing Material Thermoplastic
  • Load Side Connection Type Lug
  • Power Distribution Block Design Open
  • For Line Aluminum Wire Size - Maximum 2/0 AWG
  • For Load Aluminum Wire Size - Maximum 4 AWG
  • Maximum Current - Aluminum Conductor 175 A
  • Number of Circuits 1
  • RoHS Compliant Yes
  • Standards CSA Class 6228-01, UL 1059
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 14 AWG
  • Load Connections/Pole 4
  • For Load Copper Wire Size - Maximum 4 AWG
  • Maximum Voltage 600V AC/DC
  • Overall Depth 2 in
  • Overall Width 1 in
  • Housing Colour Black
  • Line Side Connection Type Lug
  • Maximum Operating Temperature 248 Degrees F
  • Terminal Material Aluminum, Copper
  • For Line Aluminum Wire Size - Minimum 8 AWG
  • For Load Aluminum Wire Size - Minimum 8 AWG
  • Minimum Operating Temperature -4 Degrees F
  • Primary Wire Range 14 to 2/0 AWG (Copper), 8 to 2/0 AWG AL
  • Secondary Wire Range 14 to 4 AWG CU, 8 to 4 AWG AL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list