!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DISTRIBUTION BLOCK, 3 POLES, SURFACE MOUNT

POWER DISTRIBUTION BLOCK, 3 POLES, SURFACE MOUNT

SQUARE D

POWER DISTRIBUTION BLOCK, 3 POLES, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK, 3 POLES, SURFACE MOUNT

POWER DISTRIBUTION BLOCK, 3 POLES, SURFACE MOUNT

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080LBA3652021
  • Mfr. Model # 9080LBA3652021
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Product Details

This power distribution block has three poles, and an operating temperature range of -40 Degrees F to 302 Degrees F. It measures 8.54 inch W x 5.5 inch L x 3.13 inch depth. This power distribution block meets the standards for CE, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2.

Technical Specs

  • ItemPower Distribution Block
  • Line Connections/Pole2
  • For Line Copper Wire Size - Maximum500 kcmil
  • For Load Copper Wire Size - Minimum4 AWG
  • Maximum Current - Copper Conductor760 A
  • Mounting TypeSurface Mount
  • Overall Depth3.13 in
  • Overall Width8.54 in
  • Housing MaterialPhenolic
  • Load Side Connection TypeLug
  • Power Distribution Block DesignOpen
  • For Line Aluminum Wire Size - Maximum500 kcmil
  • For Load Aluminum Wire Size - Maximum500 kcmil
  • Maximum Current - Aluminum Conductor620 A
  • Number of Circuits3
  • RoHS CompliantYes
  • StandardsCE Marked, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 4 AWG
  • Load Connections/Pole 2
  • For Load Copper Wire Size - Maximum 500 kcmil
  • Maximum Voltage 600V AC/DC
  • Number of Poles 3
  • Overall Length 5.5 in
  • Housing Colour Black
  • Line Side Connection Type Lug
  • Maximum Operating Temperature 302 Degrees F
  • Terminal Material Aluminum
  • For Line Aluminum Wire Size - Minimum 4 AWG
  • For Load Aluminum Wire Size - Minimum 4 AWG
  • Minimum Operating Temperature -40 Degrees F
  • Primary Wire Range 4 AWG to 500 kcmil
  • Secondary Wire Range 4 AWG to 500 MCM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list