!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DISTRIBUTION BLOCK, 1 POLE, DIN-RAIL/SURFACE MOUNT

POWER DISTRIBUTION BLOCK, 1 POLE, DIN-RAIL/SURFACE MOUNT

BURNDY

POWER DISTRIBUTION BLOCK, 1 POLE, DIN-RAIL/SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK, 1 POLE, DIN-RAIL/SURFACE MOUNT

POWER DISTRIBUTION BLOCK, 1 POLE, DIN-RAIL/SURFACE MOUNT

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LP60
  • Mfr. Model # BDBLCS6RA
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

This power distribution block has one pole, and an operating temperature of 194 Degrees F. It measures 3.03 inch W x 5.54 inch L x 4.12 inch depth. This power distribution block meets the standards for cULus. It is natural.

Technical Specs

  • ItemPower Distribution Block
  • Line Connections/Pole2
  • For Line Copper Wire Size - Maximum500 kcmil
  • For Load Copper Wire Size - Minimum6 AWG
  • Maximum Current - Copper Conductor760 A
  • Mounting TypeDIN-Rail, Surface Mount
  • Overall Depth4.12 in
  • Overall Width3.03 in
  • Housing ColourNatural
  • Line Side Connection TypeLug
  • Maximum Operating Temperature194 Degrees F
  • Terminal MaterialAluminum, Copper
  • For Line Aluminum Wire Size - Minimum6 AWG
  • For Load Aluminum Wire Size - Minimum6 AWG
  • Number of Circuits1
  • RoHS CompliantYes
  • StandardscULus Certified
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 4 AWG
  • Load Connections/Pole 4
  • For Load Copper Wire Size - Maximum 4/0 AWG
  • Maximum Voltage 600V AC/DC
  • Number of Poles 1
  • Overall Length 5.54 in
  • UL 94 Flammability Rating V-0
  • Housing Material Nylon
  • Load Side Connection Type Lug
  • Power Distribution Block Design Open
  • For Line Aluminum Wire Size - Maximum 500 kcmil
  • For Load Aluminum Wire Size - Maximum 500 kcmil
  • Maximum Current - Aluminum Conductor 760 A
  • Primary Wire Range 4 AWG to 500 kcmil
  • Secondary Wire Range 6 to 4/0 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list