!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE TURBIDITY METER

PORTABLE TURBIDITY METER

EXTECH

PORTABLE TURBIDITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TURBIDITY METER

PORTABLE TURBIDITY METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,236.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTB400
  • Mfr. Model # TB400
  • UNSPSC # 41112504
  • CATALOGUE PAGE # 208
  • Shipping Weight 4.1 lbs

Product Details

Portable turbidity meter. Microprocessor based circuitry assures high accuracy and repeatablity. Requires only a 10 mL sample size. 2-point calibration. Battery operated for field and on-site testing.

Technical Specs

  • Item Portable Turbidity Meter
  • Turbidity Range 0.00 - 50 NTU, 50 - 1000 NTU
  • Operating Temp. Range (C) 0 Degrees - 50 Degrees
  • Auto Power Off Yes
  • Calibration 2 Point
  • Turbidity Resolution 0.01 NTU
  • Includes 0 NTU Standard Solution Test Bottle, 100 NTU Standard Solution Test Bottle, Cleaning Solution (Distilled Water), (2) Test Bottles and Covers, Cleaning Cloth, Six AAA Batteries, and Hard Carrying Case
  • Range 0 - 1000 NTU
  • Waterproof No
  • Operating Temp. Range (F) 32 Degrees - 122 Degrees
  • Display Large Big Digit LCD
  • Memory Data Hold
  • pH Accuracy 5% FS or 0.5 NTU Whichever is Greater
  • Power Source (6) AAA Batteries
  • Manufacturers Warranty Length 1 yr.
  • Testing Parameter Turbidity

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list