!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE LABEL PRINTER DELUXE KIT

PORTABLE LABEL PRINTER DELUXE KIT

EPSON

PORTABLE LABEL PRINTER DELUXE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE LABEL PRINTER DELUXE KIT

PORTABLE LABEL PRINTER DELUXE KIT

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $340.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELWLWPX700PCD
  • Mfr. Model # LW-PX700PCD
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Label Printer
  • Compatible Grainger Part Number ELW204BWPX, ELW206BBPX, ELW206BCPX, ELW206BGPX, ELW206BRPX, ELW206BWPX, ELW206BYPX, ELW206WBPX, ELW209BBPX, ELW209BCPX, ELW209BGPX, ELW209BRPX, ELW209BWPX, ELW209BYPX, ELW209IBWPX, ELW209IBYPX, ELW209SMPX, ELW209WBPX, ELW212BBPX, ELW212BCPX, ELW212BGPX, ELW212BOPX, ELW212BRPX, ELW212BWPX, ELW212BYPX, ELW212GBPX, ELW212GCPX, ELW212RAPX, ELW212RWPX, ELW212SMPX, ELW212WBPX, ELW212WCPX, ELW212WGPX, ELW212WLPX, ELW212WRPX, ELW218BBPX, ELW218BCPX, ELW218BGPX, ELW218BTMPX, ELW218BOPX, ELW218BRPX
  • Maximum Label Width 1 in
  • Mode of Operation PC Connected, Standalone
  • Print Technology Thermal Transfer
  • Input Method QWERTY Keyboard
  • Label Series Compatibility Epson LabelWorks PX Tapes
  • Continuous and Die-Cut Materials Supported Continuous Tapes
  • Included Software Epson Label Editor Software for Windows
  • Barcode Capable Yes
  • Battery Size AA or Lithium-Ion
  • Cutter Type Automatic Half and Full Cutter
  • Font Range 8 to 72
  • Includes 212VTBWPX Tape Cartridge, Label Editor Software Download, USB Cable, Lithium-Ion Rechargeable Battery, AC Adapter, 2 Removable Magnet Attachments, Owner's Manual, Industrial Hard Plastic Case
  • Maximum Font Size 72
  • Maximum Print Speed 0.8 in/sec
  • Maximum Tape Length 30 ft
  • Minimum Font Size 8
  • Minimum Liner Width 1/6 in
  • Operating System Windows 7, 8, 8.1, 10
  • Overall Length 11-47/64 in
  • Print Preview Feature Yes
  • Printer Weight 2.3 lb
  • Product Type Label Printer
  • Serialization Supported Yes
  • Standards Energy Star Certified
  • Supported Languages English, Danish, German, Spanish, French, Italian, Dutch, Norwegian, Portuguese (EU), Portuguese (BZ), Finnish, Swedish, Turkish
  • Colour Printing Capability Single Color
  • Compatible Mfr Part Number 204BWPX, 206BBPX, 206BCPX, 206BGPX, 206BRPX, 206BWPX, 206BYPX, 206WBPX, 209BBPX, 209BCPX, 209BGPX, 209BRPX, 209BWPX, 209BYPX, 209IBWPX, 209IBYPX, 209SMPX, 209WBPX, 212BBPX, 212BCPX, 212BGPX, 212BOPX, 212BRPX, 212BWPX, 212BYPX, 212GBPX, 212GCPX, 212RAPX, 212RWPX, 212SMPX, 212WBPX, 212WCPX, 212WGPX, 212WLPX, 212WRPX, 218BBPX, 218BCPX, 218BGPX, 218BTMPX, 218BOPX, 218BRPX, 218BVPX, 218BWPX, 218BYPX, 218IBWPX, 218IBYPX, 218SMPX, 218WBPX, 218WCPX, 218WGPX, 218WLPX, 218WOPX, 218WRPX, 224BBPX, 224BCPX
  • Application Electrical, Datacom, Telecom, Manufacturing, Transportation, Construction, Automotive, Marine, Aviation
  • Power Source AA Battery, Lithium-Ion Battery, AC Adapter
  • Printhead Resolution 180 dpi
  • Label Formats Supported Continuous Labels
  • Built-In Label Templates Yes
  • Display Monochrome LCD
  • Printer Connectivity USB
  • Battery Included Yes
  • Colour Red
  • Features Imports Images, Application Specific Hot Keys, Mixed-Length Printing for Variable Length Labels
  • For Use With Epson LabelWorks PX Label Tapes
  • Manufacturers Warranty Lifetime
  • Maximum Liner Width 1 in
  • Maximum Printed Label Width 1 in
  • Maximum Wire Diameter 0.492 in
  • Minimum Label Width 1/6 in
  • Minimum Wire Diameter 0.303 in
  • Overall Height 3-35/64 in
  • Overall Width 5-11/32 in
  • Printer Series LABELWORKS PX
  • Printing Software Compatibility Epson Label Editor
  • Ribbon/Label Cartridge Series Compatibility Epson LabelWorks PX
  • Software License Number of Users Unlimited
  • Supported Barcode Symbologies EAN 8, EAN 13, Code 39, Code 128, UPC-A, UPC-E, ITF, Codabar, QR Code, NW-7 (Codabar), EAN-128 (GS1-128), GS1 Databar, MaxiCode, PDF417, DataMatrix
  • Voltage 100-240 V

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list