!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE ELECTRIC SALAMANDER HEATER,240V

PORTABLE ELECTRIC SALAMANDER HEATER,240V

FOSTORIA

PORTABLE ELECTRIC SALAMANDER HEATER,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC SALAMANDER HEATER,240V

PORTABLE ELECTRIC SALAMANDER HEATER,240V

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,231.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIFES09241C
  • Mfr. Model # FES-0924-1C
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1956
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Portable Electric Salamander Heater
  • Overall Depth 21 5/16 in
  • Voltage 240V AC
  • Wattage Output 9kW
  • Amperage 38A
  • Heating Capacity 30,717 BtuH
  • Cord Length 10 ft
  • Oscillation Non-Oscillating
  • Thermostat Included Unit-Mounted
  • Housing Colour Yellow
  • Overall Width 23 1/4 in
  • Includes 10 in Wheels, 10' Cord and Plug, Access Control Panel, Portable Steel Frame, Rotating Housing
  • Standards ETL Listed, C/US Listed
  • Overall Height 39 in
  • NEMA Plug Configuration 14-50P
  • Phase 1
  • Air Temp. Rise 35 Degrees F
  • Frequency 60 Hz
  • Heating Method Fan Forced
  • Number of Heat Settings 1
  • Thermal Overheat Protection Automatic Reset
  • For Use Indoors/Outdoors Indoor Only
  • Housing Finish Powder Coated
  • Portability Wheeled Mounted
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list