!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE DEHUMIDIFIER,115V,6.6 AMPS

PORTABLE DEHUMIDIFIER,115V,6.6 AMPS

DRI-EAZ

PORTABLE DEHUMIDIFIER,115V,6.6 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE DEHUMIDIFIER,115V,6.6 AMPS

PORTABLE DEHUMIDIFIER,115V,6.6 AMPS

DRI-EAZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,776.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRI103614
  • Mfr. Model # LGR 6000LI
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Item Industrial Dehumidifier
  • Drain/Pump Options Built-In Drain Pump, Continuous Drain
  • Noise Level 53 dB
  • Bluetooth Enabled Yes
  • Overall Depth 19 7/8 in
  • Overall Width 20 in
  • Hour Meter Yes
  • Voltage 115 V AC
  • Amperage 6.6 A
  • Compatible Wi-Fi Applications Command Center App
  • Control Modes Defrost, Humidistat, Normal Run, Start-Up
  • Control Type Touch Screen
  • Daily Water Removal Capacity (90F/90 RH) 204 pt
  • Drain Hose Length 40 ft
  • Filters Out Bacteria, Fumes, Large Particles, Odors, Small Particles
  • For Duct Diameter 12 in
  • Frequency 60 Hz
  • Housing Finish Polyethylene Coated
  • Manufacturer Warranty Length 1 yr Limited
  • Pump Access Location Front Panel
  • Refrigerant Type R410A
  • Stackable Yes
  • Wattage 759 W
  • Daily Water Removal Capacity (80F/60 RH) 100 pt
  • Housing Material Polyethylene
  • Wi-Fi Compatible Yes
  • Maximum Air Flow 320 cfm
  • Overall Height 32 1/8 in
  • Dehumidification Method Low-Grain Refrigerant
  • Weight 103 lb
  • AHAM Verified Yes
  • Application Water Damage Restoration
  • Control Features Drying Progress, Grain Depression, Maintenance Reminders
  • Control Panel Languages English, French, German, Spanish
  • Cord Storage Top Molded Pocket
  • Defrost Type Condensate
  • Drain Hose Storage Top Panel Pocket
  • Filter Type 4-PRO
  • For Duct Type Layflat, Rigid
  • Housing Construction Rotomolded
  • Includes 25 ft Detachable Power Cord, 4-PRO Air Filter Reorder, 40 ft Drain Hose with Quick Connect Fitting
  • Power Cord Length 25 ft
  • Refrigerant Charge 24.5
  • Series LGR
  • Standards ETL Listed to CSA 22.2 no. 92

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list