!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR CONDITIONER, 36000 BTUH, 12 SQ FT, 8 EER, 208/230V AC, 30A, 4300W

PORTABLE AIR CONDITIONER, 36000 BTUH, 12 SQ FT, 8 EER, 208/230V AC, 30A, 4300W

MOVINCOOL

PORTABLE AIR CONDITIONER, 36000 BTUH, 12 SQ FT, 8 EER, 208/230V AC, 30A, 4300W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER, 36000 BTUH, 12 SQ FT, 8 EER, 208/230V AC, 30A, 4300W

PORTABLE AIR CONDITIONER, 36000 BTUH, 12 SQ FT, 8 EER, 208/230V AC, 30A, 4300W

MOVINCOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,116.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSOCLIMATEPROK36
  • Mfr. Model # CLIMATE PRO K36
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1893
  • Shipping Weight 570.0 lbs

Product Details

This single-phase portable air conditioner has a cooling capacity of 36000 BTUH and an 8 EER rating. It covers up to a 12 square feet area and has an ambient operating temperature ranging from 65 to 95 degrees Fahrenheit. The heavy-duty electronic A/C operates at 208/230V AC, 30A, 60Hz, and 4300W. It has LCDI 6-30P NEMA plug configuration and measures 31 width x 53 height x 55 inches depth.

Technical Specs

  • Item Portable Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 19.6 A
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Control Type Electronic
  • Programming Capability Weekly Schedules
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Max. Supply Hose Length 40 ft
  • Max. Exhaust Hose Length 60 ft
  • Refrigerant Type R-410a
  • Height 53 in
  • Depth 55 in
  • Includes 5 gal Condensate Tank
  • Cool Air Discharge Louvers
  • Duty Rating Heavy Duty
  • Cooling Capacity 36,000 BtuH
  • EER 8.0
  • Watts 4,300 W
  • Phase 1
  • NEMA Plug Configuration - HVAC LCDI, 6-30P
  • System Cooling Method Air-Cooled Vented
  • Dehumidification Rate 18.17 pt/hr
  • Remote Control Functions No Remote Control Included
  • Sound Level 70 dBA
  • Supply Air Flow 920/880/840 cfm
  • Exhaust Air Flow 1390/990 cfm
  • Compressor Type Hermetic Scroll
  • Condensate Tank Capacity 5 gal
  • Width 31 in
  • Weight 454 lb
  • Standards UL 60335-1, UL 60335-2-45

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list