This single-phase portable air conditioner has a cooling capacity of 11000 BTUH. It covers up to 400 square feet area and has an ambient operating temperature ranging from 61 to 89 degrees Fahrenheit. The light-duty electronic A/C operates at 115V AC, 10.2 to 10.5A, 60Hz, and 1160W. It has LCDI 5-15P NEMA plug configuration and measures 17 1/8 width x 28 3/8 height x 14 1/4 inches depth.
Technical Specs
ItemPortable Air Conditioner
Operation Mode - HVACCooling Only
BtuH Cooling - DOE SACC7,500 BtuH
Air Flow244/175/113 cfm
CEER Rating7.1
Watts1,160 W
Phase1
NEMA Plug Configuration - HVAC5-15P
System Cooling MethodWater-Cooled
Dehumidification Rate3.5 pt/hr
Remote Control FunctionsOn/Off and Temp. Control
Sound LevelNot Rated
Air Flow Direction3 Way
Max. Supply Hose Length5 ft
Max. Exhaust Hose Length5 ft
Refrigerant TypeR-32
Height28 3/8 in
Depth14 1/4 in
IncludesEasy Roll Casters, Heavy Duty Hose, LCD Remote Control, Washable Antimicrobial Dual Filters, Window Slider Kit