!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR CONDITIONER, COOLING, 13000 BTUH, 450 TO 550 SQ FT, 115V AC, 9.2A, 1060W

PORTABLE AIR CONDITIONER, COOLING, 13000 BTUH, 450 TO 550 SQ FT, 115V AC, 9.2A, 1060W

FRIEDRICH

PORTABLE AIR CONDITIONER, COOLING, 13000 BTUH, 450 TO 550 SQ FT, 115V AC, 9.2A, 1060W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER, COOLING, 13000 BTUH, 450 TO 550 SQ FT, 115V AC, 9.2A, 1060W

PORTABLE AIR CONDITIONER, COOLING, 13000 BTUH, 450 TO 550 SQ FT, 115V AC, 9.2A, 1060W

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $940.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREZCP12SA
  • Mfr. Model # ZCP12SA
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1893
  • Shipping Weight 75.24 lbs

Product Details

This single-phase portable air conditioner has a cooling capacity of 13000 BTUH. It covers up to 450 to 550 square feet area and has an ambient operating temperature ranging from 41 to 105 degrees Fahrenheit. The light-duty electronic A/C operates at 115V AC, 9.2A, 60Hz, and 1060W. It has LCDI 5-15P NEMA plug configuration and measures 16 1/2 width x 27 5/8 height x 12 5/8 inches depth.

Technical Specs

  • Item Portable Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • BtuH Cooling - DOE SACC 8,000 BtuH
  • Air Flow 206/195/165 cfm
  • CEER Rating 7.2
  • Watts 1,060 W
  • Phase 1
  • NEMA Plug Configuration - HVAC 5-15P
  • System Cooling Method Air-Cooled Vented
  • Dehumidification Rate 1.6 pt/hr
  • Remote Control Functions On/Off and Temp. Control
  • Sound Level Not Rated
  • Air Flow Direction 3 Way
  • Max. Supply Hose Length 5 ft
  • Max. Exhaust Hose Length 5 ft
  • Refrigerant Type R-32
  • Height 28 1/3 in
  • Depth 14 1/4 in
  • Includes Installation Accessories, Window Kit
  • Cool Air Discharge Auto Swing Air Louvers
  • Duty Rating Light Duty
  • Cooling Capacity 12,000 BtuH
  • Heating Method Cooling Only
  • EER 2.8
  • Amps 9.2 A
  • Voltage 115V AC
  • Hz 60 Hz
  • Power Cord Length 5 ft
  • Control Type Electronic
  • Programming Capability Not Programmable
  • Smart Connectivity Wi-Fi Enabled
  • Number of Speeds 3
  • Supply Air Flow 206/280 cfm
  • Exhaust Air Flow 206/280 cfm
  • Compressor Type Rotary
  • Condensate Tank Capacity No Tank
  • Width 17 1/8 in
  • Weight 61.2 lb
  • Standards cUL

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list