!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLE CLIMBERS, NYLON, STEEL, 1 5/8 IN GAFF L, LEATHER, 15 IN CLIMBER L MIN, STD, 22 °

POLE CLIMBERS, NYLON, STEEL, 1 5/8 IN GAFF L, LEATHER, 15 IN CLIMBER L MIN, STD, 22 °

KLEIN TOOLS

POLE CLIMBERS, NYLON, STEEL, 1 5/8 IN GAFF L, LEATHER, 15 IN CLIMBER L MIN, STD, 22 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE CLIMBERS, NYLON, STEEL, 1 5/8 IN GAFF L, LEATHER, 15 IN CLIMBER L MIN, STD, 22 °

POLE CLIMBERS, NYLON, STEEL, 1 5/8 IN GAFF L, LEATHER, 15 IN CLIMBER L MIN, STD, 22 °

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $675.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNCN1986AR
  • Mfr. Model # CN1986AR
  • UNSPSC # 46182310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.21 lbs

Product Details

Includes 8 inch x 8 inch cushioned leather pad, steel sleeve, leg iron, split ring, and nylon calf and ankle straps. To determine the size needed, measure from the instep to 1 inch below the knee. Sold in pairs only.

Technical Specs

  • Item Pole Climbers
  • Strap Material Nylon
  • Gaff Material Steel
  • Climber Length Max. 19 in
  • Gaff Length 1 5/8 in
  • Stirrup Width 4 1/2 in
  • Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
  • Weight Capacity 300 lb
  • Gaff Angle 22 degrees
  • Gaff Type Standard
  • Climber Length Min. 15 in
  • Pad Material Leather
  • Length Adjustment Increment 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list