!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PODIUM STEPLADDER,4 FT,FIBERGLASS,300 LB

PODIUM STEPLADDER,4 FT,FIBERGLASS,300 LB

WERNER

PODIUM STEPLADDER,4 FT,FIBERGLASS,300 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PODIUM STEPLADDER,4 FT,FIBERGLASS,300 LB

PODIUM STEPLADDER,4 FT,FIBERGLASS,300 LB

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20KJ27
  • Mfr. Model # PD6204
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 575
  • Shipping Weight 26.0 lbs

Technical Specs

  • Stepladder Item Podium Stepladder
  • Platform Width 16 in
  • Platform Height 4 ft.
  • Bottom Width 27 1/2 in
  • Material Fiberglass
  • Number of Steps 4
  • Step Tread Ribbed
  • ANSI Type IA
  • Standards ANSI
  • Ladder Height 7 ft
  • Platform Depth 19 1/2 in
  • Load Capacity 300 lbs.
  • Base Spread 43 1/2 in
  • Series PD6200
  • Step Depth 3"
  • Rung/Step Spacing 12"
  • Includes Waist High Plastic Guard Rail with Slots for Accessories, EDGE Bracing, Extra Large Platform with Toe Guard
  • Net Weight 26.0 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list