!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC CONTROLLER,SINGLE INPUT

PNEUMATIC CONTROLLER,SINGLE INPUT

JOHNSON CONTROLS

PNEUMATIC CONTROLLER,SINGLE INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC CONTROLLER,SINGLE INPUT

PNEUMATIC CONTROLLER,SINGLE INPUT

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,125.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCT53121
  • Mfr. Model # T-5312-1
  • UNSPSC # 41112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Pneumatic Receiver Controller
  • Application Control and Indication Functions
  • Control Action Direct Acting/Reverse Acting
  • Cover Material Zinc
  • Inlet Port Connection Size 1/4 in
  • Mounting Style Surface
  • Number of Inputs Single Input
  • Operating Temperature - Minimum -20 Degrees F
  • Outlet Port Connection Size 1/4 in
  • Overall Depth 3 1/16 in
  • Overall Width 2 3/4 in
  • Signal Pressure - Minimum 3 psi
  • Adjustable Integral Time - Minimum 0.6 sec
  • Body Material Aluminum
  • Control Signal Proportional
  • Inlet Port Connection Gender Male
  • Inlet Port Connection Type Barbed Hose
  • Number of Inlet Ports 1
  • Operating Temperature - Maximum 150 Degrees F
  • Outlet Port Connection Gender Male
  • Outlet Port Connection Type Barbed Hose
  • Overall Length 7 7/8 in
  • Signal Pressure - Maximum 15 psi
  • Supply Pressure 25 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list