!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL-DECK PLATFORM TRUCK, 440 LB LOAD CAPACITY, 29⅜ IN X 19 IN X 5⅝ IN, SOLID

STEEL-DECK PLATFORM TRUCK, 440 LB LOAD CAPACITY, 29⅜ IN X 19 IN X 5⅝ IN, SOLID

APPROVED VENDOR

STEEL-DECK PLATFORM TRUCK, 440 LB LOAD CAPACITY, 29⅜ IN X 19 IN X 5⅝ IN, SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL-DECK PLATFORM TRUCK, 440 LB LOAD CAPACITY, 29⅜ IN X 19 IN X 5⅝ IN, SOLID

STEEL-DECK PLATFORM TRUCK, 440 LB LOAD CAPACITY, 29⅜ IN X 19 IN X 5⅝ IN, SOLID

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM33H178
  • Mfr. Model # 33H178
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Product Details

This platform truck measures 19 inch width x 45 5/8 inch height x 29 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 440-pound load capacity, a extendable folding handle.

Technical Specs

  • ItemPlatform Truck
  • Overall Height45 5/8 in
  • Overall Width19 in
  • Deck Gauge20 ga
  • Deck Length29 3/8 in
  • Deck SurfaceNon-Slip
  • Frame Finish/CoatingPowder Coated
  • Handle Pocket LocationSingle End
  • Number of Platforms1
  • Assembled/UnassembledAssembled
  • FoldableFoldable
  • Caster Wheel Dia.4 in
  • Caster Wheel Type(2) Rigid, (2) Swivel
  • Deck ConstructionSolid
  • Load Capacity 440 lb
  • Overall Length 29 3/8 in
  • Deck Material Steel
  • Deck Height 5 5/8 in
  • Deck Width 19 in
  • Frame Material Steel
  • Handle Type Extendable Folding
  • Side Panel Type No Side Panels
  • Colour Grey
  • Extended Length 44 in
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Width 1 in
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list