Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Phenolic & PolyurethanePhenolic wheels carry heavy loads without damaging floors. They resist oils, gasoline, and mild acids, but are for use on dry floors. Polyurethane wheels are quiet and nonmarking. They resist abrasion and chemicals better than rubber.
PolyolefinPolyolefin wheels are lightweight and nonmarking. They can be used in wet environments and steam cleaned, but they should not be exposed to extreme temperatures.
NonslipNonslip surfaces prevent items from sliding and colliding on the decks. They absorb shock and vibration to prevent damage to items on the truck.
RibbedRibbed decks have a textured surface that prevents items from sliding during transport.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Steel-Deck Platform Trucks
Platform trucks with a steel deck provide good strength for transporting a wide variety of materials. These wheeled carts have a flat deck that allows large or heavy materials to be efficiently loaded and unloaded onto or off of the carts to move the materials from one place to another. Steel-deck platform trucks are used for a wide variety of material-handling applications, including moving raw materials, packages, tools, and equipment in warehouses, factories, loading docks, stock rooms, and mail rooms.
2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.
2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.
This dual-handle steel-deck platform truck measures 24 3/8 inch width x 42 3/4 inch height x 51 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity, two removable raised handles. It also features tubular offset handle.
This dual-handle steel-deck platform truck measures 24 3/8 inch width x 42 3/4 inch height x 51 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity, two removable raised handles. It also features tubular offset handle.
The perfect size for shipping and receiving departments of shops, stores and production lines. Welded steel construction with platform deck made of box-formed 16-gauge steel sheet with two 14-gauge formed steel reinforcing channels on underside.
The perfect size for shipping and receiving departments of shops, stores and production lines. Welded steel construction with platform deck made of box-formed 16-gauge steel sheet with two 14-gauge formed steel reinforcing channels on underside.
2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.
2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.
This platform truck measures 19 inch width x 45 5/8 inch height x 29 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 440-pound load capacity, a extendable folding handle.
This platform truck measures 19 inch width x 45 5/8 inch height x 29 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 440-pound load capacity, a extendable folding handle.
This flow-through steel-deck platform truck measures 24 inch width x 35 inch height x 53 1/4 inch length, and is green with a powder-coated finish/coating. It includes 1½-inch lip and it is made out of steel. In addition, it has a 1,000-pound load capacity and a removable raised handle.
This flow-through steel-deck platform truck measures 24 inch width x 35 inch height x 53 1/4 inch length, and is green with a powder-coated finish/coating. It includes 1½-inch lip and it is made out of steel. In addition, it has a 1,000-pound load capacity and a removable raised handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.