!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASTIC SHELVING,OPEN,27"H,2 SHELF

PLASTIC SHELVING,OPEN,27"H,2 SHELF

STRUCTURAL PLASTICS

PLASTIC SHELVING,OPEN,27"H,2 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC SHELVING,OPEN,27"H,2 SHELF

PLASTIC SHELVING,OPEN,27"H,2 SHELF

STRUCTURAL PLASTICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PWY1
  • Mfr. Model # S4824B
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 664
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Plastic Shelving
  • Adjustability Fixed
  • Frame Material Plastic
  • Overall Depth 24"
  • Overall Width 48"
  • Shelving Material HDPE
  • Whole Unit Load Capacity 680 lb
  • Load Capacity per Shelf 340 lb
  • Resistance Properties Corrosion-Resistant
  • Assembled Unassembled
  • Colour Black
  • Finish Unfinished
  • Overall Height 27"
  • Shelf Style Ventilated
  • Shelving Strength Rating Commercial
  • Number of Shelves 2
  • Includes (2) Shelf and (6) Posts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list