!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTMASTER BLACK SERIES PLASMA CUTTER, SEMI-AUTOMATIC CUTTING PROCESSES, 20 FT CORD

CUTMASTER BLACK SERIES PLASMA CUTTER, SEMI-AUTOMATIC CUTTING PROCESSES, 20 FT CORD

THERMAL DYNAMICS

CUTMASTER BLACK SERIES PLASMA CUTTER, SEMI-AUTOMATIC CUTTING PROCESSES, 20 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTMASTER BLACK SERIES PLASMA CUTTER, SEMI-AUTOMATIC CUTTING PROCESSES, 20 FT CORD

CUTMASTER BLACK SERIES PLASMA CUTTER, SEMI-AUTOMATIC CUTTING PROCESSES, 20 FT CORD

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,106.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1-5630-2X
  • Mfr. Model # 1-5630-2X
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 1455
  • Shipping Weight 54.0 lbs

Product Details

This Cutmaster Black plasma cutter features built for portability and durability with the integral multi-handle design, industrial sl60qd 1Torch quick disconnect with atc and more. It has an overall depth of 536 mm, an overall width of 199 mm, and an overall height of 593 mm, and weighs 16.8 kilograms. It can be used for semi-automatic Cutting Processes welding.

Technical Specs

  • Item Plasma Cutter
  • Input Voltage 280 to 480V AC
  • Phase Three-Phase
  • Plasma Cutting Output @ Duty Cycle 50 A @ 60%, 60 A @ 50%, 40 A @ 100%
  • Features Built for Portability and Durability with the Integral Multi-Handle Design, Industrial SL60QD 1Torch Quick Disconnect with Atc (Advanced Torch Connector) Allowing Selective Replacement of Either the Torch Handle Assembly or the Torch Leads, Using the Patented Surelok Technology, High-Visibility, Oversized Display with Gas Optimizer Technology and Consumables End-Of-Life Indicator, Makes Setup and Usage Simple and Productive
  • Overall Height 593 mm
  • Plasma Gas Type Air
  • Series Cutmaster Black
  • Input Frequency 50/60 Hz
  • Open Circuit Voltage 300V DC
  • Plasma Cutter Model 1-5630-2X
  • Welding Processes Semi-Automatic Cutting Processes
  • Overall Depth 536 mm
  • Overall Width 199 mm
  • Power Cord Length 20 ft
  • Weight 16.8 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list