!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, SPECTRUM 625 X-TREME, 40 A, 20 FT, HANDHELD

PLASMA CUTTER, SPECTRUM 625 X-TREME, 40 A, 20 FT, HANDHELD

MILLER

PLASMA CUTTER, SPECTRUM 625 X-TREME, 40 A, 20 FT, HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, SPECTRUM 625 X-TREME, 40 A, 20 FT, HANDHELD

PLASMA CUTTER, SPECTRUM 625 X-TREME, 40 A, 20 FT, HANDHELD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,149.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-579-001
  • Mfr. Model # 907579001
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 1454
  • Shipping Weight 39.4 lbs

Product Details

This Spectrum 625 X-TREME plasma cutter includes consumables kit, heavy-duty quick connect work clamp with 20 foot cable, x-case, XT40 hand-held torch with 20 foot lead. In addition, it is for use with: aluminum, mild steel, stainless steel up to 5/8 inch thick. It has an overall depth of 13.25 inch, an overall width of 5½ inch, and an overall height of 9 inches, and weighs 23 pounds. It can be used for plasma cutting welding and meets CSA standards.

Technical Specs

  • Item Plasma Cutter
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness 12 ga
  • Input Voltage 110V AC, 115V AC, 120V AC, 220V AC, 230V AC, 240V AC
  • Phase Single-Phase
  • Maximum Output Current 40 A
  • Plasma Cutting Output @ Duty Cycle 20 A @ 88V DC, 60% (120 V), 27 A @ 91V DC, 35% (120 V), 40 A @ 140V DC, 60% (240 V)
  • Colour Blue
  • Required Air Flow 6 cfm
  • Includes Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, X-CASE, XT40 Hand-Held Torch with 20 ft Lead
  • Overall Depth 13.25 in
  • Overall Width 5.5 in
  • Plasma Torch Type Handheld
  • Power Cord Length 12 ft
  • Standards CSA
  • Cutting Configuration Gouging, Plasma Cutting
  • For Maximum Material Thickness 5/8 in
  • Input Frequency 60 Hz
  • Max. Input Current 20 A @ 120V DC (Single-Phase)
  • Plasma Cutter Model 907579001
  • Plasma Cutting Minimum Output Current 13.6 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 20 ft
  • Ground Cord Length 12 ft
  • Maximum Pressure - Air Compressor 90 psi
  • Overall Height 9 in
  • Plasma Gas Type Air, N2 (Nitrogen)
  • Plug Type 5-15P, 6-50P, L6-30P
  • Series Spectrum 625 X-TREME
  • Weight 23 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list