!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNION, FBSPP, CLASS 150, 1¼ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI

UNION, FBSPP, CLASS 150, 1¼ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI

USA SEALING

UNION, FBSPP, CLASS 150, 1¼ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION, FBSPP, CLASS 150, 1¼ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI

UNION, FBSPP, CLASS 150, 1¼ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF8303
  • Mfr. Model # ZUSA-PF-8303
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.462 lbs

Product Details

This ISO 228.1-certified, class 150, 1 1/4-inch union has an FBSPP connection type. It is used in air, natural gas, oil, potable water, and steam-based applications and is made of 316 stainless steel for excellent corrosion resistance. This product has a maximum operating pressure of 150 PSI with a temperature range of -30 Degrees F to 320 Degrees F.

Technical Specs

  • Specific Fitting Shape Union
  • Material Grade 316
  • Fitting Side A Nominal Pipe Size 1 1/4 in
  • Fitting Side A Type BSPP
  • Fitting Side B Nominal Pipe Size 1 1/4 in
  • Fitting Side B Type BSPP
  • Maximum Operating Pressure 150 psi
  • Includes Pre-Applied Thread Sealant No
  • Overall Length 59 mm
  • Colour Silver
  • Standards ISO 228.1
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Fitting Side A Gender Female
  • Fitting Side A Pipe Threading 11
  • Fitting Side B Gender Female
  • Fitting Side B Pipe Threading 11
  • Max. Steam Pressure 150 psi
  • Includes Seal No
  • Hex Size 69 mm
  • Application Air, Natural Gas, Oil, Potable Water, Steam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list