!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKNUT, BRASS, 1 IN FITTING PIPE SIZE, FEMALE NPSL, CLASS 125, ⅜ IN OVERALL L

LOCKNUT, BRASS, 1 IN FITTING PIPE SIZE, FEMALE NPSL, CLASS 125, ⅜ IN OVERALL L

USA SEALING

LOCKNUT, BRASS, 1 IN FITTING PIPE SIZE, FEMALE NPSL, CLASS 125, ⅜ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKNUT, BRASS, 1 IN FITTING PIPE SIZE, FEMALE NPSL, CLASS 125, ⅜ IN OVERALL L

LOCKNUT, BRASS, 1 IN FITTING PIPE SIZE, FEMALE NPSL, CLASS 125, ⅜ IN OVERALL L

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10337
  • Mfr. Model # ZUSA-PF-10337
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Product Details

This ANSI/ASME/ASTM/NSF-certified, class 125, one-inch locknut has an FNPSL connection type. It is used in non-potable water-based applications. This product's working temperature ranges between -20 Degrees F and 150 Degrees F. Its maximum operating pressure is 200 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • Item Locknut
  • Low Lead Compliance Level Certified
  • Overall Length 3/8 in
  • Class Class 125
  • Fitting Connection Type Female NPSL
  • Temp. Range -20 Degrees to 150 Degrees F
  • Standards NSF/ANSI 61, NSF/ANSI 372, ANSI/ASME B16.15, ASTM B584, ANSI/ASME B1.20.1
  • Low Lead Certified Standard NSF 61: NSF 372
  • Specific Fitting Shape Locknut
  • Nominal Pipe Size 1 in
  • Pipe Fitting Material Brass
  • Maximum Operating Pressure 200 psi
  • Application Non-Potable Water
  • Basic Fitting Shape Locknut

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list