!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE: GALVANIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

PIPE: GALVANIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

APPROVED VENDOR

PIPE: GALVANIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: GALVANIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

PIPE: GALVANIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5E560
  • Mfr. Model # 567-1200
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1744
  • Shipping Weight 25.8 lbs

Product Details

Galvanized threaded pipe. 1-1/2" x 10'.

Technical Specs

  • Item Pipe
  • Finish/Coating Galvanized
  • Gravity Flow No
  • Material Steel
  • Maximum Operating Temperature 600 Degrees F
  • Metal Pipe Construction Seamless
  • Nominal Pipe Size 1 1/2 in
  • Overall Length 10 ft
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Application Air, Gas, Potable Water
  • Fitting Compatibility Class 150
  • Inside Diameter 1 39/64 in
  • Maximum Operating Pressure 300 psi @ 350 Degrees F
  • Maximum Steam Pressure 1466 psi @ 650 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 1 29/32 in
  • Pipe Weld Type Electric Resistance Weld
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A53
  • Wall Thickness 0.145 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list