PIGEONHOLE BIN UNIT, 34 IN X 8½ IN X 18 IN, 32 COMPARTMENTS, GREY, STEEL
PIGEONHOLE BIN UNIT, 34 IN X 8½ IN X 18 IN, 32 COMPARTMENTS, GREY, STEEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Technical Specs
Item Pigeonhole Bin Unit
Compartment Height 4 1/2 in
Material Steel
Overall Height 18 in
Number of Compartments 32
Colour Grey
Compartment Depth 8 3/8 in
Compartment Width 4 in
Overall Depth 8 1/2 in
Overall Width 34 in
Load Capacity 29 lb
Finish Powder Coated
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$284.18
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.00
/ EACH