Product ITEM is unavailable. See products from the same category below.
Compartmented Metal Shelving
Compartmented metal shelving provides more strength and resistance to impacts and damage than compartmented glass shelving. Sometimes known as cube storage units or pigeonhole storage units, these shelving units have cubbies or compartments for separating and organizing merchandise and other items so they can be accessed quickly. They are used for storing and displaying items in offices, industrial work areas, storage rooms, schools, and gyms.
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
This pigeonhole bin unit measures 34 inch width x 42 inch height x 12 inch depth and is red with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 42 inch height x 12 inch depth and is red with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 66 inch height x 12 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 66 inch height x 12 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 24 inch height x 8 1/2 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 24 inch height x 8 1/2 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 24 inch height x 12 inch depth and is red with a powder-coated finish/coating. Plus, it is made out of steel.
This pigeonhole bin unit measures 34 inch width x 24 inch height x 12 inch depth and is red with a powder-coated finish/coating. Plus, it is made out of steel.
Produced of prime cold rolled steel and will not warp, twist or sag. Racks are modular and can be stacked and bolted together to create higher capacity storage systems. Finished in durable, gray powder coat which is rust and corrosion resistant and four t
Produced of prime cold rolled steel and will not warp, twist or sag. Racks are modular and can be stacked and bolted together to create higher capacity storage systems. Finished in durable, gray powder coat which is rust and corrosion resistant and four t
Have removable, vertical dividers to create compartments of varying widths. Ideal for storing fasteners, fittings and other components. Vertical dividers slide through slots in shelves. Front shelf edges are turned up to form label holders and to retain p
Have removable, vertical dividers to create compartments of varying widths. Ideal for storing fasteners, fittings and other components. Vertical dividers slide through slots in shelves. Front shelf edges are turned up to form label holders and to retain p
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder coat.
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder coat.
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.