!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE-BACKED ABSORBENT ROLL, 16 IN X 25 FT, 1 GAL ABSORBED PER PKG, BLUE

ADHESIVE-BACKED ABSORBENT ROLL, 16 IN X 25 FT, 1 GAL ABSORBED PER PKG, BLUE

NEW PIG

ADHESIVE-BACKED ABSORBENT ROLL, 16 IN X 25 FT, 1 GAL ABSORBED PER PKG, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE-BACKED ABSORBENT ROLL, 16 IN X 25 FT, 1 GAL ABSORBED PER PKG, BLUE

ADHESIVE-BACKED ABSORBENT ROLL, 16 IN X 25 FT, 1 GAL ABSORBED PER PKG, BLUE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT1625
  • Mfr. Model # MAT1625
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This Grippy series adhesive-backed absorbent roll is made of polyester, polypropylene and is blue. Along with meeting the standards for ADA Compliant, ANSI B101.1- 2009, NFSI Certified, this sorbent floor mat features fire-resistance, prevent slips, trips and falls is flame resistant and has one gallon absorbed per package and is designed for universal use. It measures 300 feet length x 16 inch width.

Technical Specs

  • Item Adhesive-Backed Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 1 gal
  • Material Polyester, Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock Yes
  • Package Type Roll
  • Roll Width 16 in
  • Width 16 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Printed Message No Message
  • Standards ADA Compliant, ANSI B101.1- 2009, NFSI Certified
  • Adhesive Backing Yes
  • Features Fire Resistant, Prevent Slips, Trips and Falls
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 1 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled No
  • Coverstock Material Polyester Stitching, Spunbond
  • Roll Length 25 ft
  • Length 300 ft
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Colour Blue
  • Series Grippy
  • Dispenser Box No
  • Leak Resistant Backing Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list