!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE-BACKED ABSORBENT PAD, 16 X 24 IN, 1 GAL ABSORBED PER PKG, BLUE, 10 PK

ADHESIVE-BACKED ABSORBENT PAD, 16 X 24 IN, 1 GAL ABSORBED PER PKG, BLUE, 10 PK

NEW PIG

ADHESIVE-BACKED ABSORBENT PAD, 16 X 24 IN, 1 GAL ABSORBED PER PKG, BLUE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE-BACKED ABSORBENT PAD, 16 X 24 IN, 1 GAL ABSORBED PER PKG, BLUE, 10 PK

ADHESIVE-BACKED ABSORBENT PAD, 16 X 24 IN, 1 GAL ABSORBED PER PKG, BLUE, 10 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT3200
  • Mfr. Model # MAT3200
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This Grippy series adhesive-backed absorbent pad is made of polyester, polypropylene and is blue. Along with meeting the standards for ADA Compliant, ANSI B101.1- 2009, NFSI Certified, this sorbent floor mat features prevent slips, trips and falls is flame resistant and has one gallon absorbed per package and is designed for universal use. It measures 24 inch length x 16 inch width.

Technical Specs

  • Item Adhesive-Backed Absorbent Pad
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 1 gal
  • Material Polyester, Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock Yes
  • Package Type Pads
  • Roll Length 2 ft
  • Length 24 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Colour Blue
  • Series Grippy
  • Dispenser Box No
  • Leak Resistant Backing Yes
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 1 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled No
  • Coverstock Material Polyester Stitching, Spunbond
  • Number of Pads 10
  • Roll Width 16 in
  • Width 16 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Printed Message No Message
  • Standards ADA Compliant, ANSI B101.1- 2009, NFSI Certified
  • Adhesive Backing Yes
  • Features Prevent Slips, Trips and Falls

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list