PEDESTAL MNT EYE WSH SS BOWL W/CVR
PEDESTAL MNT EYE WSH SS BOWL W/CVR
GUARDIAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pedestal mounted stationary eye/face wash, stainless steel bowl with cover. Features 12 inch bowl with galvanized pipe and fittings. Spray head assembly has two Gentle Spray outlet heads with flip-top dust covers mounted on chrome plated brass supply arms.
Technical Specs
Item Plumbed Eyewash
Barrier Free No
Colour Silver
Depth 11 1/2 in
Width 16 in
Eyewash Bowl Material Stainless Steel
Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Includes Foot Pedal No
Inlet Pipe Size 1/2 in
Pipe Material Galvanized Steel
ADA Compliant No
ANSI Compliance Primary
Bowl Diameter 11 1/2 in
Installation Type Plumbed
Outlet Pipe Gender Female
Outlet Pipe Thread Type NPT
Spray Head Material Polypropylene
Standards ANSI Z358.1-2004
Activation Push Plate
Bowl Style Covered
Coverage Eyes
Height 38 in
Environment General Purpose
Hazardous Location Rating Not Rated
Includes Drench Hose No
Inlet Pipe Gender Female
Inlet Pipe Thread Type NPT
Mount Type Floor
Mounting Style Standard
Assembly Assembled
Handle Material Aluminum
Number of Spray Heads 2
Outlet Pipe Size 1 1/4 in
Spray Head Diameter 1 1/2 in
Spray Head Style Covered
Valve Material Chrome Plated Brass
Alternate Products
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$799.52
/ EACH
Related Products
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.36
/ EACH
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.46
/ PACKAGE
GUARDIAN EQUIPMENT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.41
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.62
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.10
/ PACKAGE