!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTS WASHER KIT,1000 LBS. CAPACITY

PARTS WASHER KIT,1000 LBS. CAPACITY

CRC

PARTS WASHER KIT,1000 LBS. CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER KIT,1000 LBS. CAPACITY

PARTS WASHER KIT,1000 LBS. CAPACITY

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,988.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC14742
  • Mfr. Model # 14742
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 460
  • Shipping Weight 490.0 lbs

Technical Specs

  • Item Parts Washer Kit
  • Cleaning Method Bioremediation, Flush, Manual
  • Tank Capacity 25 gal.
  • Load Capacity 1,000 lb
  • Tank Overall Depth 18 in
  • Minimum Operating Temperature 105 Degrees F
  • Voltage 110
  • Includes SW37 Mobile Heavyweight Parts Washer, (5) SW7 Ozzy Juice Parts Brake Cleaning Solution, FL4 Multi Layer Filter
  • Cleaning Solution Included (5) 5 gal Jugs of SW-7 Parts and Brake Cleaning
  • Drum Capacity 25 gal
  • Heater Type Immersion
  • Number of Brush Stations 1
  • Overall Depth 42 in
  • Overall Width 48 in
  • Series SW-37 Heavyeight
  • Work Lighting No Light Included
  • For Solution Base Type Water-Based (Microbial)
  • Tank Material Plastic
  • Maximum Fluid Level 8 in
  • Tank Overall Width 33 in
  • Tank Overall Height 8 in
  • Maximum Operating Temperature 115 Degrees F
  • Horsepower 1/125 hp
  • Standards ETL ,UL/CSA, CE, NSF, AQMD
  • Compatible Solution Manufacturer Model Number SW-7
  • Features Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
  • Mobility Cart
  • Number of Flushing Stations 1
  • Overall Height 49 in
  • Pump Maximum Flow Rate 300 gph
  • Wattage 1,000 W

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list