!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTS WASHER,20 GAL,L 28-13/64 X W 19 IN

PARTS WASHER,20 GAL,L 28-13/64 X W 19 IN

WESTWARD

PARTS WASHER,20 GAL,L 28-13/64 X W 19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER,20 GAL,L 28-13/64 X W 19 IN

PARTS WASHER,20 GAL,L 28-13/64 X W 19 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $465.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KTV6
  • Mfr. Model # 4KTV6
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 460
  • Shipping Weight 59.0 lbs

Technical Specs

  • Item Parts Washer
  • Cleaning Method Flush
  • Tank Capacity 20 gal.
  • Load Capacity 100 lb
  • Tank Overall Depth 30 in
  • Minimum Operating Temperature 50 Degrees F
  • Voltage 120V/60Hz
  • Includes Large Components Shelf and Small Parts Tray
  • Cleaning Solution Included Not Applicable
  • Filtration Type No Filtration
  • Number of Flushing Stations 1
  • Overall Height 34 1/2 in
  • Pump Maximum Flow Rate 264 gph
  • Work Lighting No Light Included
  • For Solution Base Type Water-Based
  • Tank Material Steel
  • Maximum Fluid Level 10 1/2 in
  • Tank Overall Width 20 1/2 in
  • Tank Overall Height 10 7/16 in
  • Maximum Operating Temperature 95 Degrees F
  • Horsepower 7/200 hp
  • Standards UL Pump
  • Features Fully Flexible Nozzle, Fusible Link
  • Number of Brush Stations 0
  • Overall Depth 28 7/32 in
  • Overall Width 19 in
  • Series Medium Tub

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list