!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT MARKER, REMOVABLE, BLACK

PAINT MARKER, REMOVABLE, BLACK

MARKAL

PAINT MARKER, REMOVABLE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, REMOVABLE, BLACK

PAINT MARKER, REMOVABLE, BLACK

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK97033
  • Mfr. Model # 97033
  • UNSPSC # 60121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Removable paint markers use real paint to make removable marks on various types of non-porous surfaces such as metal, plastic, and glass, markers easily wash away with either water or mild detergent with a pH level of 10 or higher.

Technical Specs

  • ItemPaint Marker
  • SeriesPaint-Riter
  • Tip Size3.18 mm
  • FeaturesFast-Drying Paint Easily Removes Leaving Surfaces Free of Mark Ghosting or Paint Residue, High-Strength, Light-Weight Plastic Barrel Designed for Industrial Use, Pro-Wash W Marks Can Be Removed Simply and Quickly with Water
  • Product Type Liquid Paint Marker
  • Tip Material Fibre
  • Tip Style Bullet
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list