!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT 1GA AS5600 ANTI-SLIP SFTY YLW

PAINT 1GA AS5600 ANTI-SLIP SFTY YLW

RUST-OLEUM

PAINT 1GA AS5600 ANTI-SLIP SFTY YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAINT 1GA AS5600 ANTI-SLIP SFTY YLW

PAINT 1GA AS5600 ANTI-SLIP SFTY YLW

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM261175
  • Mfr. Model # 261175
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 809
  • Shipping Weight 15.1 lbs

Product Details

The AS5600 system anti-slip floor and deck coating's single component acrylic formula provides a flexible finish with a low to medium profile.. Suitable for pedestrian traffic, lightweight rubber wheeled carts, and for interior or exterior concrete surfaces.

Technical Specs

  • Item Anti-Slip Floor and Deck Coating
  • Coating Type Anti-Slip Floor and Deck Coating
  • Base Type Water
  • Surface Material Concrete, Metal
  • Colour Yellow
  • Coverage Area 70 to 125 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required Yes
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Interior/Exterior
  • Maximum Application Temperature 100 Degrees F
  • Primer Required Yes
  • Resin Type Acrylic
  • Sheen Gloss
  • Standards Meets USDA Requirements, VOC Compliant
  • Use Location Exterior, Interior
  • Activator, Base, Paint or Primer Base
  • Series Number Concrete Saver AS5600
  • Surface Texture Rough, Smooth
  • Finish Gloss
  • Dry Time 12 hr.
  • VOC Content 45 g/L
  • Colour Family Yellows
  • Cure Time 16 to 72 hr
  • Application Method Phenolic Core Roller
  • Dry Time to Recoat 12 hr
  • For Use With Decks, Patios, Walkways
  • Minimum Application Temperature 50 Degrees F
  • Reflective No
  • Resistance Properties Slip Resistant
  • Shelf Life 5 yr
  • Surface Type Decks, Patios, Walkways

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list